Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Part#: Part#: YE-6SS
Item#: 101605400
Manufacturer: Rotor Clip
Weight: 0.002 lbs.
Product Name: External YE Retaining Ring
Description: 1/16" Shaft, Stainless Steel, Radially Assembled Type, Loose
Shopping
Price: $0.42
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
Inch/MetricInchShaft Dia. [Min]
Shaft Dia. [Max]Shaft Dia. 1/16 in
SeriesYEMaterialStainless Steel
PlatingN/APackage TypeLoose
Cross Section ThicknessThickness [Min]
Thickness [Max]Thickness0.02 in
Bearing SeriesClearance Dia. Expanded Over Shaft
DutyFinish
Groove Diameter [Min]Groove Diameter [Max]
Groove Diameter0.052 inGroove Width [Min]
Groove Width [Max]Groove Width0.023 in
HardnessInside Free Diameter
Length [Min]Length [Max]
LengthManufacturer Name
Material SpecificationNominal Shaft Diameter
Outside Free DiameterQuantity
Radial Wall ThicknessRing Style
Screw SizeScrew Style
Section HeightShaft Range
TypeRadially AssembledAllow Radius Chamfer
Bow Height [Min]Bow Height [Max]
Bow HeightClearance Expanded Over Shaft
Clearance Installed in Groove0.2 inClearance Released Over Shaft
Distance to End of Shaft [Min]Edge Margin
End Play Take-UpForce to Flatten Rings
Free Diameter [Min]Free Diameter [Max]
Free Diameter0.005 inGap
Groove Depth0.005 inHeight [Min]
Height [Max]Height
Hole Dia. [Min]Hole Dia. [Max]
Hole Dia.Length of Stack5 in
Limiting Speed40000 rpmLoad Capacity [Min]
Load Capacity [Max]40 lbLoad Capacity
Load Capacity at 100 KMLoad Capacity of Ring
Lug HeightOutside Dia. [Min]
Outside Dia. [Max]Outside Dia.0.187 in
RPM LimitTape Length of Stack
Tape Rings StackTape Width
Thickness Beveled EndThrust Groove Safety Factor of 2 Pg Lb
Thrust Load GrooveThrust Load Pg Kn
Thrust Load Rating [Max]Thrust Load Ring Pr Kn
Thrust Ring Safety Factor of 2.5 Pr LbThrust Ring Safety Factor of 3 Pr Lb
Thrust Ring Safety Factor of 4 Pr Lb  



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®