Part#: Part#: UJ-SS875X438K
Item#: 101628890
Manufacturer: Belden, Inc.
Product Name: Single Universal Joint
Description: Single Universal Joint; Stainless Steel; 7/8" OD; 7/16" Bore; 3/32 x 3/64 Keyway
Shopping
Price: $129.59
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
StyleSingleNominal Size 7/8 in
MaterialStainless SteelBore TypeFinished
Size Code875Torque Rating [Min]
Torque Rating [Max]250 in lbTorque Rating
Bore Dia. [Min]Bore Dia. [Max]
Bore Dia. 7/16 inColor
Coupling SizeCoupling Type
Insert StyleKeyway Size3/32 x 3/64
Operating Angle [Max]35 °Outside Dia. [Min]
Outside Dia. [Max]Outside Dia.0.87 in
Overall Length [Min]Overall Length [Max]
Overall Length3 inSet ScrewYes
Torque [Min]Torque [Max]
TorquePin Hole
RPM [Min]RPM [Max]
RPMSet Screw Location
Ultimate Torque [Max]1260 lb/in  

Product Information
Description
The Belden single pin and block universal joint is manufactured for increased durability and better performance than standard industrial-grade models. All components are heat treated, precision machined, and ground to close tolerances. The Belden universal joint provides exceptional service life in the most demanding applications. All joints are available with or without a lubricant retaining boot.
Applications
  • Medical equipment
  • Metalworking machinery
  • Military
  • Printing processes
  • Packaging systems
  • Bottle capping systems
  • Conveying systems
  • Steering
  • Shift linkage
  • Woodworking machinery
  • Agricultural machinery
  • Drilling and tapping machinery
  • Machine tool applications
  • Aerospace
  • Features
  • Standard operating angles up to 35°
  • Wide choice of hub configurations and finishes
  • Can be booted for further environmental protection
  • Also available with solid hubs for easy machining


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®