Part#: Part#: 63304
Item#: 101629040
Manufacturer: WMH Tool Group Wilton Tool
Weight: 70.4 lbs.
Product Name: Shop Vise
Description: 8" Jaw Opening; 4" Throat Depth; 8" Jaw Width
Shopping
Price: $309.14
Inventory: In stock
Request catalog Catalog Page:
catalog page 25 25
Order Qty:
Add
Find Similar Part i


Specifications
Jaw Width8 inJaw Opening [Min]
Jaw Opening [Max]Jaw Opening8 in
Throat Depth4 inManufacturer Name
Height [Min]Height [Max]
HeightPipe Jaw CapacityN/A

Product Information
Applications
  • Designed for general-duty use
  • Features
  • Rubber pinch point safety guards
  • Heavy-duty 25,000 psi casting for strength and durability
  • Replaceable top jaws and built-in pipe jaws
  • 360º swivel base with double lockdown for quick and easy positioning
  • Built-in pipe jaws handle various pipe sizes
  • Large anvil work surface


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®