Part#: Part#: UJ-SS4000X00
Item#: 101629515
Manufacturer: Belden, Inc.
Product Name: Single Universal Joint
Description: Single Universal Joint; Stainless Steel; 4" OD; Reborable Style
Shopping
Price: $1800.01
Inventory: Available
Lead Time:  Lead Time Info 5 - 7 Days
Order Qty:
Add
Find Similar Part i


Specifications
StyleSingleNominal Size4 in
MaterialStainless SteelBore TypeReborable
Size Code4000Torque Rating [Min]
Torque Rating [Max]18000 in lbTorque Rating
Bore Dia. [Min]Bore Dia. [Max]
Bore Dia.N/AColor
Coupling SizeCoupling Type
Insert StyleKeyway SizeNo Keyway
Operating Angle [Max]35 °Outside Dia. [Min]
Outside Dia. [Max]Outside Dia.3.995 in
Overall Length [Min]Overall Length [Max]
Overall Length10.63 inSet ScrewNone
Torque [Min]Torque [Max]
TorquePin Hole
RPM [Min]RPM [Max]
RPMSet Screw Location
Ultimate Torque [Max]90000 lb/in  

Product Information
Description
The Belden single pin and block universal joint is manufactured for increased durability and better performance than standard industrial-grade models. All components are heat treated, precision machined, and ground to close tolerances. The Belden universal joint provides exceptional service life in the most demanding applications. All joints are available with or without a lubricant retaining boot.
Applications
  • Medical equipment
  • Metalworking machinery
  • Military
  • Printing processes
  • Packaging systems
  • Bottle capping systems
  • Conveying systems
  • Steering
  • Shift linkage
  • Woodworking machinery
  • Agricultural machinery
  • Drilling and tapping machinery
  • Machine tool applications
  • Aerospace
  • Features
  • Standard operating angles up to 35°
  • Wide choice of hub configurations and finishes
  • Can be booted for further environmental protection
  • Also available with solid hubs for easy machining


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®