Part#: Part#: 63262
Item#: 101635250
Manufacturer: WMH Tool Group Wilton Tool
Weight: 8.75 lbs.
Product Name: Regular-Duty Copper Plated STARK-DUTY(tm) L-Clamp
Description: Regular-Duty Copper Plated L-Clamp 20 in Opening 4-3/4 in Throat Depth
Shopping
Price:
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
Opening Capacity20Capacity10 in to 40 in
Clamp Pressure2600 lbPadsReplaceable
Spindle TypeCopper PlatedThroat Depth4 3/4 in
Height [Min]Height [Max]
Height2.6 inLength [Min]
Length [Max]Length26.3 in
Manufacturer NameNet Wt.8.75 lb
Nom. Rail Size1 3/16 in x 9/16 inSpindle Dia. 3/4 in
Width [Min]Width [Max]
Width10.1 in  

Product Information
Features
  • Forged sliding arm design reduces clamping setup time
  • Hex nut design makes replacing pads and spindles easy
  • Copper plated spindles and Perma-pad® resist welding spatter


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®