Part#: Part#: 63301
Item#: 101646208
Manufacturer: WMH Tool Group Wilton Tool
Weight: 30.05 lbs.
Product Name: Shop Vise
Description: 5" Jaw Opening; 3" Throat Depth; 5" Jaw Width
Shopping
Price: $127.63
Inventory: Available
Lead Time:  Lead Time Info 1 - 3 Days
Request catalog Catalog Page:
catalog page 25 25
Order Qty:
Add
Find Similar Part i


Specifications
Jaw Width5 inJaw Opening [Min]
Jaw Opening [Max]Jaw Opening5 in
Throat Depth3 inManufacturer Name
Height [Min]Height [Max]
HeightPipe Jaw CapacityN/A

Product Information
Applications
  • Designed for general-duty use
  • Features
  • Rubber pinch point safety guards
  • Heavy-duty 25,000 psi casting for strength and durability
  • Replaceable top jaws and built-in pipe jaws
  • 360º swivel base with double lockdown for quick and easy positioning
  • Built-in pipe jaws handle various pipe sizes
  • Large anvil work surface


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®