Part#: Part#: 63263
Item#: 101646465
Manufacturer: WMH Tool Group Wilton Tool
Weight: 10.7 lbs.
Product Name: Regular-Duty Copper Plated STARK-DUTY(tm) L-Clamp
Description: Regular-Duty Copper Plated L-Clamp, 32 in Opening, 4 in - 3/4 in Throat Depth
Shopping
Price:
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
Opening Capacity32Capacity10 in to 40 in
Clamp Pressure2600 lbPadsReplaceable
Spindle TypeCopper PlatedThroat Depth4 3/4 in
Height [Min]Height [Max]
Height2 inLength [Min]
Length [Max]Length38 in
Manufacturer NameNet Wt.10.7 lb
Nom. Rail Size1 3/16 in x 9/16 inSpindle Dia. 3/4 in
Width [Min]Width [Max]
Width9 in  

Product Information
Features
  • Forged sliding arm design reduces clamping setup time
  • Hex nut design makes replacing pads and spindles easy
  • Copper plated spindles and Perma-pad® resist welding spatter


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®