Part#: Part#: 533BC
Item#: 101646554
Manufacturer: Dart Controls Inc.
Weight: 2.917 lbs.
Product Name: 500 Series Variable Speed DC Control
Description: 1.5 HP @ 115 V or 3 HP @ 230 V; Chassis Mount; 90VDC or 180VDC; Analog; Non-Regenerative; w/No Option(s)
Shopping
Price: $923.90
Inventory: Available
Lead Time:  Lead Time Info 1 - 3 Days
Order Qty:
Add
Find Similar Part i


Specifications
PhaseSingle PhaseEnclosureChassis
Armature Voltage180 VDCAnalog/DigitalAnalog
Control TypeNon-RegenerativeHorsepower Rating1 1/2 - 3 hp
Input Voltage115
230
Braking CapabilityYes, Requires Option
Horsepower Rating @ 180 VDC OutputHorsepower Rating @ 90 VDC Output
Maximum HP1 1/2 hp@115 V
3 hp@230 V
Reversing CapabilityYes, Requires Option
Series500 SeriesArmature Output Current [Max]14.7 A
Armature Output CurrentCooling Type
Depth [Max]Depth2 in
Height [Min]Height [Max]
Height9 inWidth [Min]
Width [Max]Width6.7 in
Installed OptionsNoneMounting Height9 in
Mounting Width6.7 inShunt Field Power Supply
Plug in Horsepower ResistorSpeed Range

Product Information
Description
Dart's top-of-the-line DC speed control is reliable, versatile, and economical. Rated to 3 hp , it provides many standard features typically offered as options. The Dart 500 Series control combines advanced engineering design with quality control to deliver an excellent off-the-shelf SCR control. Dependable, time-proven circuitry offers performance characteristics previously available only in more costly controls. While providing a wide range of standard features, many options quickly and easily extend the 500 series capabilities to meet specific application requirements. An integral part of a distinguished line of quality products, the 500 series is a representative of Dart's continuing effort to provide reliable, versatile controls to the OEM, distributor, and the industrial market.
Options
  • <b>-4</b> ...Jog (enclosed only)
  • <b>-5</b>* ...4 to 20 mA isolated signal follower
  • <b>-7</b>* ...-5 option with Auto/Manual switch
  • <b>-11</b>* ...Ten turn potentiometer (chassis only)
  • <b>-15A</b>* ...Extended linear Accel/Decel range (to 30 sec.)
  • <b>-36M</b>* ...Forward/Reverse with Dynamic Brake and zero speed detect for 120 VAC
  • <b>-38M</b>* ...Forward/Reverse with Dynamic Brake and zero speed detect for 240 VAC


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®