U.S. Seal Manufacturing

Printer Friendly Version of Page

Item Details
Part#: Part#: PS-989
Item#: 101648372
Manufacturer: U.S. Seal Manufacturing
Weight: 0.188 lbs.
Product Name: Pump Seal
Description: 5/8" Shaft Dia; 1.187" Seat OD; Head Type C; Seat Type 1; Neoprene Pump Seal; w/Tapered Spring
Shopping
Price:
Order Qty:
Add
Find Similar Part i


Specifications
Shaft Dia. [Min]Shaft Dia. [Max]
Shaft Dia. 5/8 inSeat O.D.1.187 in
Head TypeCSeat Type1
Elastomers MaterialNeopreneWasher MaterialCarbon
Metal Parts MaterialBrassSeat MaterialCeramic
Spring MaterialStainless SteelPressure [Min]
Pressure [Max]Pressure200 psi
Temperature Range [Min]-10 °FTemperature Range [Max]175 °F
Manufacturer Part No.Pump Name Plate Data



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®