Part#: Part#: L91004
Item#: 101650658
Manufacturer: Oil-Dri Corp. of America
Weight: 26 lbs.
Product Name: Universal Bonded Pads & Rolls
Description: Oil-Dri® Universal Light Weight Bonded Roll; 30" Wide x 300' Long
Shopping
Price: $135.52
Inventory: Available
Lead Time:  Lead Time Info 5 - 7 Days
Order Qty:
Add
Find Similar Part i


Specifications
Width [Min]Width [Max]
Width30 inLength [Min]
Length [Max]Length300 ft
MaterialTreated, Chemically Inert PolypropyleneAbsorption
ColorMaterial Wt.
QuantityTypeLight Weight Bonded Roll
Height [Min]Height [Max]
Height  

Product Information
Description
Universal bonded pads and rolls work on all types of fluids. They are extra durable to handle nonaggressive leaks and spills in high traffic areas, tool cribs and routine industrial applications. Dimples build strength and allow fluid to spread through the material quicker for your best absorption rate.
Applications
  • Hydraulic oils
  • Coolants
  • Cutting fluids
  • Nitric acid
  • Chloroform
  • Benzyl chloride
  • Ethylene dichloride
  • Diazinon
  • Features
  • Eliminates application guesswork
  • Flexibility in sizing and material content
  • Incinerable


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®