Part#: Part#: 63199
Item#: 101661120
Manufacturer: WMH Tool Group Wilton Tool
Weight: 41.2 lbs.
Product Name: Tradesman Vise
Description: 4" Jaw Opening; 3 1/4" Throat Depth; 4 1/2" Jaw Width; 1/4" - 2 1/2" Pipe Jaw Capacity
Shopping
Price: $481.47
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Jaw Width4 1/2 inJaw Opening [Min]
Jaw Opening [Max]Jaw Opening4 in
Throat Depth3 1/4 inManufacturer Name
Height [Min]Height [Max]
HeightPipe Jaw Capacity1/4 in to 2 1/2 in

Product Information
Applications
  • For general-purpose, service or maintenance work
  • Holds pipes, fittings, machined parts, fabrications and components
  • Features
  • Best selling industrial vise in the USA
  • Sealed construction keeps contaminants out and lubricants in for a lifetime of use
  • Made with 60,000 psi ductile iron
  • Large anvil work surface
  • Precision slide bar keyed for 0.003" fit, minimizing side play
  • 360º swivel base with double lockdowns
  • Made in USA


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®