Part#: Part#: 63201
Item#: 101663576
Manufacturer: WMH Tool Group Wilton Tool
Weight: 70.95 lbs.
Product Name: Tradesman Vise
Description: 6 1/2" Jaw Opening; 4" Throat Depth; 6 1/2" Jaw Width; 1/4" - 3 1/2" Pipe Jaw Capacity
Shopping
Price: $659.00
Inventory: In stock
Request catalog Catalog Page:
catalog page 26 26
Order Qty:
Add
Find Similar Part i


Specifications
Jaw Width6 1/2 inJaw Opening [Min]
Jaw Opening [Max]Jaw Opening6 1/2 in
Throat Depth4 inManufacturer Name
Height [Min]Height [Max]
HeightPipe Jaw Capacity1/4 in to 3 1/2 in

Product Information
Applications
  • For general-purpose, service or maintenance work
  • Holds pipes, fittings, machined parts, fabrications and components
  • Features
  • Best selling industrial vise in the USA
  • Sealed construction keeps contaminants out and lubricants in for a lifetime of use
  • Made with 60,000 psi ductile iron
  • Large anvil work surface
  • Precision slide bar keyed for 0.003" fit, minimizing side play
  • 360º swivel base with double lockdowns
  • Made in the USA


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®