Part#: Part#: B14-4
Item#: 101679209
Manufacturer: Pic Design Corp. (Prec. Ind. Comp.)
Weight: 0.002 lbs.
Product Name: Teflon Filled Polymer Bearing
Description: 3/16" ID x 5/16" OD x 1/2" Long; Teflon Filled Polymer Bushing
Shopping
Price: $4.74
Inventory: Available
Lead Time:  Lead Time Info Contact Service Center
Order Qty:
Add
Find Similar Part i


Specifications
Inch/MetricInchBore TypeRound Bore
Has FlangeNoI.D. 3/16 in
O.D. [Min]O.D. [Max]
O.D. 5/16 inLength [Min]
Length [Max]Length 1/2 in
MaterialTeflon® Filled PolymerFlange O.D. [Max]
Flange O.D.Flange O.D. Tolerance
Flange ThicknessFlange Thickness Tolerance
Groove TypeNo GrooveHousing Bore Tolerance
Temperature Range [Min]Temperature Range [Max]550 °F
P Value [Max]1000 psiV Value [Max]400 sfpm
PV Value [Max]N/AI.D. Tolerance
O.D. ToleranceLength Tolerance
Actual I.D. [Min]Actual I.D. [Max]
Actual I.D.Actual O.D. [Min]
Actual O.D. [Max]Actual O.D.
ComplianceConcentricity [Max]
Press Fit [Min]Press Fit [Max]
Shaft Dia. [Min]Shaft Dia. [Max]
Shaft Dia.Shaft Finish
Shaft Hardness - MinimumShaft Material
Tube or Pipe Size  



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®