Part#: Part#: CR6904
Item#: 101689773
Manufacturer: Chicago Rawhide
Weight: 0.048 lbs.
Product Name: Dual Lip with Spring Shaft Seal
Description: Dual Lip Seal; 5/8" Shaft; 1.124" Housing Bore; 1/4" Wide; Nitrile Lip
Shopping
Price:
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
Inch/MetricInchShaft Dia. [Min]
Shaft Dia. [Max]Shaft Dia. 5/8 in
Housing Bore Dia.1.124 inWidth [Min]
Width [Max]Width 1/4 in
ConstructionCRWA1 Lip MaterialNitrile
Lip StyleInternalLip TypeDual Lip w/One Spring
Case ConstructionSteel Case w/o Inner CaseMaterial
Seal DesignSpring Material
Pressure [Min]Pressure [Max]
PressureTemperature Range [Min]
Temperature Range [Max]Misalignment & Runout (In. @ Feet Per Minute)
Surface Speed [Min]Surface Speed [Max]
Surface SpeedMaximum Shaft RPM [Max]
Seal ApplicationCover/Compensation Ring/Plate Required

Product Information
Applications
  • Engines
  • Drive axles
  • Transmissions
  • Pumps
  • Electric motors
  • Speed reducers
  • Engines
  • Transmissions
  • Electric motors
  • Features
  • Spring-loaded design
  • Economical general-purpose seal
  • Provides light dirt exclusion enhancing the service life of the lubricant retaining spring-loaded main lip
  • Provides medium dirt exclusion
  • For greater strength and protection of the sealing lip
  • Specifications
  • <b>Lip code:</b>
  • R = Nitrile
  • V = Longlife™ Fluoroelastomers (Viton)
  • S = Silicone
  • P = Polycrylate


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®