Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
U.S. Seal Manufacturing

Printer Friendly Version of Page

Item Details
Part#: Part#: PS-953
Item#: 101697726
Manufacturer: U.S. Seal Manufacturing
Weight: 0.188 lbs.
Product Name: Pump Seal
Description: 5/8" Shaft Dia; 1.187" Seat OD; Head Type A; Seat Type 1; Buna Pump Seal
Shopping
Price: $9.14
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Shaft Dia. [Min]Shaft Dia. [Max]
Shaft Dia. 5/8 inSeat O.D.1.187 in
Head TypeASeat Type1
Elastomers MaterialBunaWasher MaterialCarbon
Metal Parts MaterialBrassSeat MaterialCeramic
Spring MaterialStainless SteelPressure [Min]
Pressure [Max]Pressure75 psi
Temperature Range [Min]-40 °FTemperature Range [Max]225 °F
Manufacturer Part No.30210FPump Name Plate Data



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®