Part#: Part#: 22036
Item#: 101703031
Manufacturer: WMH Tool Group Wilton Tool
Weight: 24 lbs.
Product Name: B.A.S.H.(tm) Unbreakable Handle Sledge Hammer
Description: Sledge Hammers; 36 in Handle Length; 20 lb Head Weight; Hi-Vis Green
Shopping
Price: $208.52
Inventory: In stock
Request catalog Catalog Page:
catalog page 23 23
Order Qty:
Add
Find Similar Part i


Specifications
Head Wt.20 lbHandle Length36 in
ColorHi-Vis GreenEye Size
Face DiameterFace MaterialCarbon Steel
Face TypeFinish
Grip StyleVulcanized rubberHandle Material
Handle TypeErgonomicHead Length
Head MaterialHead Type
Head WidthHeight [Min]
Height [Max]Height3 in
Length [Min]Length [Max]
LengthNet Wt.
Overall Length [Min]Overall Length [Max]
Overall Length38 inQuantity
Size (text)Type
Width [Min]Width [Max]
Width7 inBrand Name
Manufacturer Name  

Product Information
Features
  • The world’s most durable sledge hammers
  • Unbreakable technology – Steel core eliminates breaking and can withstand over 25,000 overstrikes
  • Safety plate – Secures head to handle, preventing head dislodging
  • No-slip grip – Vulcanized rubber handle for secure grip while striking
  • Anti-vibe neck – Thick, tapered neck absorbs vibration, reducing worker fatigue
  • Hi-vis head – Drop forged 46 HRC steel head endures the most demanding applications
  • Reinforced lanyard hole – Safely secure hammer to wrist or stationary object
  • Lifetime warranty
  • Compliances
  • Meets ANSI specifications


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®