Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
505,939 Items
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
U.S. Seal Manufacturing
Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: PS-973
Item#: 101705560
Manufacturer: U.S. Seal Manufacturing
Weight: 0.188 lbs.
Product Name: Pump Seal
Description: 3/4" Shaft Dia; 1.375" Seat OD; Head Type A; Seat Type 9; Buna Pump Seal
Shopping
Price: $23.92
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Shaft Dia. [Min]Shaft Dia. [Max]
Shaft Dia. 3/4 inSeat O.D.1 3/8 in
Head TypeASeat Type9
Elastomers MaterialBunaWasher MaterialCarbon
Metal Parts MaterialStainless SteelSeat MaterialNi-Resist
Spring MaterialStainless SteelPressure [Min]
Pressure [Max]Pressure75 psi
Temperature Range [Min]-40 °FTemperature Range [Max]225 °F
Manufacturer Part No.S-22380Pump Name Plate Data



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®