Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
505,939 Items
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
Part#: Part#: AOC-19-2-230/460
Item#: 101720557
Manufacturer: Thermal Transfer Products Ltd.
Weight: 86 lbs.
Product Name: AOC Series Air Over Oil Cooler
Description: Air Over Oil Cooler; 230/460 Volt Three Phase Motor; SAE 12 Port Size; 25 gpm Maximum Flow
Notes: Heat removal based on oil leaving cooler 40 °F above the ambient air temperature (40 °F approach).
Shopping
Price: $710.14
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Request catalog Catalog Page:
catalog page 839 839
Order Qty:
Add
Find Similar Part i


Specifications
Port SizeSAE-12Horsepower Heat Removed3 hp
Heat Rejection (Btu/Hr)N/AApproximate HP Removal Range
Depth [Max]Depth13.08 in
DisplacementFan Motor Horsepower 1/4 hp
Fan Motor Volts & Amps230/460 @ 1.3/.65Fits Motor Frame Size
Flow Range [Min]3 gal/minFlow Range [Max]25 gal/min
Flow RangeHeat Removal
Height [Min]Height [Max]
Height13.62 inHertz
Operating Pressure [Min]Operating Pressure [Max]300 psi
Operating PressureOperating Temperature [Min]
Operating Temperature [Max]350 °FOperating Temperature
PhasePort TypeSAE-12
RPM [Min]RPM [Max]
RPMSound Level
Voltage Rating230/460Width [Min]
Width [Max]Width16 1/2 in

Footnote: Heat removal based on oil leaving cooler 40 °F above the ambient air temperature (40 °F approach).

Product Information
Description
These air-cooled heat exchangers are used in hydraulic systems to remove heat from the system. It is recommended by manufacturers that the oil not exceed 140 °F. Excessive temperatures can cause the oil to oxidize, forming gum, varnish resins, sludge and acids. These by-products shorten the life of oil, cause valves to stick and can cause erratic operation of the hydraulic system. Excessive heat in the system also reduces efficiency while consuming more energy.
Applications
  • Oil cooling
  • Low flow
  • Off-line recirculation loop
  • Features
  • High heat removal
  • Industrial-duty
  • Low cost
  • Quiet operation
  • SAE connections
  • Fully assembled and includes mounting brackets
  • AC fan-driven oil cooler
  • Optional serviceable bypass valve


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®