Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 89-028
Item#: 101725019
Manufacturer: Armstrong Tool
Weight: 0.75 lbs.
Product Name: Eyebolt w/Shoulder
Description: Eyebolt w/Shoulder; 3/4x10 UNC Thread Size; 1 1/2" Inside Diameter; 2" Standard Length Under Shoulder
Shopping
Price: $12.63
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
Inside Dia. [Min]Inside Dia. [Max]
Inside Dia.1 1/2 inThread Size3/4
Standard Length Under Shoulder2 inEye Inner Dia.1 1/2 in
Eye Outer Size2 13/16 inManufacturer Name
MaterialForged Carbon SteelMaximum Load1200 lb@90 °
1450 lb@60 °
2200 lb@45 °
3200 lb@30 °
6000 lb@0 °
Outside Dia. [Min]Outside Dia. [Max]
Outside Dia.2 13/16 inThread - TPI or Pitch3/4 in - 10 UNC
Thread TypeUNCThreads per Inch10



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®