Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 89-035
Item#: 101725020
Manufacturer: Armstrong Tool
Weight: 12.28 lbs.
Product Name: Eyebolt w/Shoulder
Description: Eyebolt w/Shoulder; 1 3/4x5 UNC Thread Size; 2 7/8" Inside Diameter; 3 3/4" Standard Length Under Shoulder
Shopping
Price: $111.30
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Inside Dia. [Min]Inside Dia. [Max]
Inside Dia.2 7/8 inThread Size1 3/4
Standard Length Under Shoulder3 3/4 inEye Inner Dia.2 7/8 in
Eye Outer Size6 1/16 inManufacturer Name
MaterialForged Carbon SteelMaximum Load7400 lb@90 °
8300 lb@60 °
10500 lb@45 °
14000 lb@30 °
29500 lb@0 °
Outside Dia. [Min]Outside Dia. [Max]
Outside Dia.6 1/16 inThread - TPI or Pitch1 3/4 in - 5 UNC
Thread TypeUNCThreads per Inch5



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®