Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 89-025
Item#: 101725442
Manufacturer: Armstrong Tool
Weight: 0.37 lbs.
Product Name: Eyebolt w/Shoulder
Description: Eyebolt w/Shoulder; 1/2x13 UNC Thread Size; 1 3/16" Inside Diameter; 1 1/2" Standard Length Under Shoulder
Shopping
Price: $6.68
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
Inside Dia. [Min]Inside Dia. [Max]
Inside Dia.1 3/16 inThread Size1/2
Standard Length Under Shoulder1 1/2 inEye Inner Dia.1 3/16 in
Eye Outer Size2 1/16 inManufacturer Name
MaterialForged Carbon SteelMaximum Load525 lb@90 °
600 lb@60 °
650 lb@45 °
1200 lb@30 °
2600 lb@0 °
Outside Dia. [Min]Outside Dia. [Max]
Outside Dia.2 1/16 inThread - TPI or Pitch1/2 in - 13 UNC
Thread TypeUNCThreads per Inch13



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®