Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
505,939 Items
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
Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 89-031
Item#: 101725443
Manufacturer: Armstrong Tool
Weight: 3.4 lbs.
Product Name: Eyebolt w/Shoulder
Description: Eyebolt w/Shoulder; 1 1/8x7 UNC Thread Size; 2" Inside Diameter; 2 3/4" Standard Length Under Shoulder
Shopping
Price: $31.98
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Inside Dia. [Min]Inside Dia. [Max]
Inside Dia.2 inThread Size1 1/8
Standard Length Under Shoulder2 3/4 inEye Inner Dia.2 in
Eye Outer Size4 inManufacturer Name
MaterialForged Carbon SteelMaximum Load3400 lb@90 °
3850 lb@60 °
4500 lb@45 °
5500 lb@30 °
11800 lb@0 °
Outside Dia. [Min]Outside Dia. [Max]
Outside Dia.4 inThread - TPI or Pitch1 1/8 in - 7 UNC
Thread TypeUNCThreads per Inch7



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®