Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 89-008
Item#: 101725810
Manufacturer: Armstrong Tool
Weight: 0.92 lbs.
Product Name: Eye Bolt
Description: Plain Pattern
Shopping
Price: $13.09
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Inside Dia. [Min]Inside Dia. [Max]
Inside Dia.1 1/2 inStandard Length Under Eye2 in
Thread Size3/4Eye Inner Dia.1 1/2 in
Eye Outer Size2 13/16 inManufacturer Name
MaterialForged Carbon SteelMaximum Load1050 lb@90 °
1200 lb@60 °
1600 lb@45 °
2200 lb@30 °
6000 lb@0 °
Outside Dia. [Min]Outside Dia. [Max]
Outside Dia.2 13/16 inThread - TPI or Pitch3/4 in - 10 UNC
Thread TypeUNCThreads per Inch10



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®