Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 89-011
Item#: 101725811
Manufacturer: Armstrong Tool
Weight: 2.82 lbs.
Product Name: Eye Bolt
Description: Plain Pattern
Shopping
Price: $32.33
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Inside Dia. [Min]Inside Dia. [Max]
Inside Dia.2 inStandard Length Under Eye2 3/4 in
Thread Size1 1/8Eye Inner Dia.2 in
Eye Outer Size4 inManufacturer Name
MaterialForged Carbon SteelMaximum Load2650 lb@90 °
3100 lb@60 °
3400 lb@45 °
4700 lb@30 °
11800 lb@0 °
Outside Dia. [Min]Outside Dia. [Max]
Outside Dia.4 inThread - TPI or Pitch1 1/8 in - 7 UNC
Thread TypeUNCThreads per Inch7



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®