Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
505,939 Items
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
Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 89-027
Item#: 101726073
Manufacturer: Armstrong Tool
Weight: 0.64 lbs.
Product Name: Eyebolt w/Shoulder
Description: Eyebolt w/Shoulder; 5/8x11 UNC Thread Size; 1 3/8" Inside Diameter; 1 3/4" Standard Length Under Shoulder
Shopping
Price: $10.45
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
Inside Dia. [Min]Inside Dia. [Max]
Inside Dia.1 3/8 inThread Size5/8
Standard Length Under Shoulder1 3/4 inEye Inner Dia.1 3/8 in
Eye Outer Size2 1/2 inManufacturer Name
MaterialForged Carbon SteelMaximum Load800 lb@90 °
950 lb@60 °
1200 lb@45 °
2000 lb@30 °
4000 lb@0 °
Outside Dia. [Min]Outside Dia. [Max]
Outside Dia.2 1/2 inThread - TPI or Pitch5/8 in - 11 UNC
Thread TypeUNCThreads per Inch11



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®