Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: SR4FF3G-2
Item#: 101727874
Manufacturer: Barden Corp.
Weight: 0.024 lbs.
Product Name: Instrument Bearing
Description: Single Row Radial Bearing (Stainless), 0.25" ID x 0.625" OD x 0.196" Wide, Double Sealed (Light Contact), Extra Precision (ABEC 7), Stainless Steel Cage, Normal Clearance (C0)
Shopping
Price: $120.80
Inventory: Available
Lead Time:  Lead Time Info 2 - 3 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
No. in SetSingle BearingBore TypeRound Bore, Inch Type
I.D. 1/4 inO.D. [Min]
O.D. [Max]O.D. 5/8 in
Width [Min]Width [Max]
Width0.196 inEnclosureDouble Sealed
Preload LevelNoneBall MaterialSteel
Bearing ArrangementN/AContact Angle
MaterialStainless SteelPrecision LevelExtra Precision (ABEC 7)
Bearing TypeSingle Row RadialCage MaterialStainless Steel
Limiting SpeedLubricantExxon Beacon 325
O.D. TypeStraightPreload Amount
Radial Internal Clearance SpecificationNormal ClearanceDynamic Load Rating
Static Load Rating [Max]35 lbfAxial Rigidity (lbf/µm)
Axial Spring ConstantBall Dia. 3/32 in
Bearing DesignDrag Torque of Preloaded Set
Dynamic Thrust CapacityExtended Thrust Dynamic Load Rating
Fillet Radius0.012 inFlange O.D. [Max]
Flange O.D.Flange Width [Max]
Flange WidthHousing Shoulder Diameter [Min]
Housing Shoulder Diameter [Max]Housing Shoulder Diameter
Inner Ring Width0.196 inLimiting Speed - Grease28000 rpm
Limiting Speed - Oil28000 rpmLimiting Thrust Capacity [Max]
No. of Balls8Outer Ring Width0.196 in
Peak Running Torque (mg-mm)Peak Starting Torque (mg-mm)
Pre LubricantRadial Rigidity (lbf/µm)
Seal MaterialFiberSeal TypeLight Contact Seals
SeriesShaft Shoulder Diameter [Min]
Special FeaturesStatic Thrust Load Rating [Max]
Temperature Range [Min]-65 °FTemperature Range [Max]250 °F
Width of Set  



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®