Click drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: SFR4FF3G2
Item#: 101727875
Manufacturer: Barden Corp.
Weight: 0.025 lbs.
Product Name: Deep Groove Spindle Bearing
Description: Single Row Radial Bearing (Stainless), 0.25" ID x 0.625" OD x 0.196" Wide, Double Sealed (Light Contact), Extra Precision (ABEC 7), Standard Cage, Normal Clearance (C0)
Shopping
Price: $198.46
Inventory: Available
Lead Time:  Lead Time Info 2 - 3 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
No. in SetSingle BearingBore TypeRound Bore, Inch Type
I.D. 1/4 inO.D. [Min]
O.D. [Max]O.D. 5/8 in
Width [Min]Width [Max]
Width0.196 inEnclosureDouble Sealed
Preload LevelNoneBall MaterialSteel
Bearing ArrangementN/AContact Angle
MaterialStainless SteelPrecision LevelExtra Precision (ABEC 7)
Bearing TypeSingle Row RadialCage MaterialStandard
Limiting SpeedLubricantExxon Beacon 325
O.D. TypeStraightPreload Amount
Radial Internal Clearance SpecificationNormal ClearanceDynamic Load Rating
Static Load Rating [Max]Axial Rigidity (lbf/µm)
Axial Spring ConstantBall Dia.
Bearing DesignDrag Torque of Preloaded Set
Dynamic Thrust CapacityExtended Thrust Dynamic Load Rating
Fillet Radius0.012 inFlange O.D. [Max]
Flange O.D.17.53 inFlange Width [Max]
Flange Width1.07 inHousing Shoulder Diameter [Min]
Housing Shoulder Diameter [Max]Housing Shoulder Diameter
Inner Ring Width0.196 inLimiting Speed - Grease
Limiting Speed - OilLimiting Thrust Capacity [Max]
No. of BallsOuter Ring Width0.196 in
Peak Running Torque (mg-mm)Peak Starting Torque (mg-mm)
Pre LubricantRadial Rigidity (lbf/µm)
Seal MaterialFiberSeal TypeLight Contact Seals
SeriesShaft Shoulder Diameter [Min]
Special FeaturesStatic Thrust Load Rating [Max]
Temperature Range [Min]-65 °FTemperature Range [Max]250 °F
Width of Set  



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®