Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 89-026
Item#: 101728607
Manufacturer: Armstrong Tool
Weight: 0.8 lbs.
Product Name: Eyebolt w/Shoulder
Description: Eyebolt w/Shoulder; 9/16x12 UNC Thread Size; 1 9/32" Inside Diameter; 1 5/8" Standard Length Under Shoulder
Shopping
Price: $9.68
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
Inside Dia. [Min]Inside Dia. [Max]
Inside Dia.1 9/32 inStandard Length Under Eye
Thread Size9/16Standard Length Under Shoulder1 5/8 in
Eye Inner Dia.1 9/32 inEye Outer Size2 9/32 in
Manufacturer NameMaterialForged Carbon Steel
Maximum Load600 lb@90 °
750 lb@60 °
900 lb@45 °
1600 lb@30 °
3000 lb@0 °
Outside Dia. [Min]
Outside Dia. [Max]Outside Dia.2 9/32 in
Thread - TPI or Pitch9/16 in - 12 UNCThread TypeUNC
Threads per Inch12  



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®