Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: SR4ASS3G-2
Item#: 101728993
Manufacturer: Barden Corp.
Weight: 0.035 lbs.
Product Name: Instrument Bearing
Description: Single Row Radial Bearing (Stainless), 0.25" ID x 0.75" OD x 0.281" Wide, Double Shielded (Non-Contact), Extra Precision (ABEC 7), Stainless Steel Cage, Normal Clearance (C0)
Shopping
Price: $88.05
Inventory: Available
Lead Time:  Lead Time Info 2 - 3 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
No. in SetSingle BearingBore TypeRound Bore, Inch Type
I.D. 1/4 inO.D. [Min]
O.D. [Max]O.D. 3/4 in
Width [Min]Width [Max]
Width0.281 inEnclosureDouble Shielded
Preload LevelNoneBall MaterialSteel
Bearing ArrangementN/AContact Angle
MaterialStainless SteelPrecision LevelExtra Precision (ABEC 7)
Bearing TypeSingle Row RadialCage MaterialStainless Steel
Limiting SpeedLubricantExxon Beacon 325
O.D. TypeStraightPreload Amount
Radial Internal Clearance SpecificationNormal ClearanceDynamic Load Rating
Static Load Rating [Max]53 lbfAxial Rigidity (lbf/µm)
Axial Spring ConstantBall Dia. 9/64 in
Bearing DesignDrag Torque of Preloaded Set
Dynamic Thrust CapacityExtended Thrust Dynamic Load Rating
Fillet Radius0.016 inFlange O.D. [Max]
Flange O.D.Flange Width [Max]
Flange WidthHousing Shoulder Diameter [Min]
Housing Shoulder Diameter [Max]Housing Shoulder Diameter
Inner Ring Width0.281 inLimiting Speed - Grease27000 rpm
Limiting Speed - Oil27000 rpmLimiting Thrust Capacity [Max]
No. of Balls6Outer Ring Width 9/32 in
Peak Running Torque (mg-mm)Peak Starting Torque (mg-mm)
Pre LubricantRadial Rigidity (lbf/µm)
Seal MaterialMetalSeal TypeNon-Contact Seals
SeriesShaft Shoulder Diameter [Min]
Special FeaturesStatic Thrust Load Rating [Max]
Temperature Range [Min]-65 °FTemperature Range [Max]250 °F
Width of Set  



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®