Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Click drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: SR3FF3G-2
Item#: 101730882
Manufacturer: Barden Corp.
Weight: 0.02 lbs.
Product Name: Instrument Bearing
Description: Single Row Radial Bearing (Stainless), 0.1875" ID x 0.5" OD x 0.196" Wide, Double Sealed (Light Contact), Extra Precision (ABEC 7), Stainless Steel Cage, Normal Clearance (C0)
Shopping
Price: $217.45
Inventory: Available
Lead Time:  Lead Time Info 2 - 3 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
No. in SetSingle BearingBore TypeRound Bore, Inch Type
I.D. 3/16 inO.D. [Min]
O.D. [Max]O.D. 1/2 in
Width [Min]Width [Max]
Width0.196 inEnclosureDouble Sealed
Preload LevelNoneBall MaterialSteel
Bearing ArrangementN/AContact Angle
MaterialStainless SteelPrecision LevelExtra Precision (ABEC 7)
Bearing TypeSingle Row RadialBore Dia. [Min]
Bore Dia. [Max]Bore Dia.
Bore Size [Min]Bore Size [Max]
Bore SizeCage MaterialStainless Steel
Corner Radius [Min]Limiting Speed
LubricantExxon Beacon 325O.D. TypeStraight
Preload AmountRadial Internal Clearance SpecificationNormal Clearance
Dynamic Load RatingStatic Load Rating [Max]27 lbf
Axial Rigidity (lbf/µm)Axial Spring Constant
Ball Dia. 3/32 inBearing Design
Drag Torque of Preloaded SetDynamic Thrust Capacity
Extended Thrust Dynamic Load RatingFillet Radius0.012 in
Flange O.D. [Max]Flange O.D.
Flange Width [Max]Flange Width
Housing Shoulder Diameter [Min]Housing Shoulder Diameter [Max]
Housing Shoulder DiameterInner Ring Width0.196 in
Limiting Speed - Grease38000 rpmLimiting Speed - Oil38000 rpm
Limiting Thrust Capacity [Max]No. of Balls7
Outer Ring Width0.196 inPeak Running Torque (mg-mm)
Peak Starting Torque (mg-mm)Pre Lubricant
Radial Rigidity (lbf/µm)Seal MaterialFiber
Seal TypeLight Contact SealsSeries
Shaft Shoulder Diameter [Min]Special Features
Static Thrust Load Rating [Max]Temperature Range [Min]-65 °F
Temperature Range [Max]250 °FWidth of Set



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®