Part#: Part#: CD8M-6
Item#: 101740458
Manufacturer: W.M. Berg Inc.
Weight: 0.02 lbs.
Product Name: Thurst Washer
Description: 10 mm Inner Diameter; 24 mm Outside Diameter; 2.5000 mm Thick; Teflon
Shopping
Price: $6.86
Inventory: Available
Lead Time:  Lead Time Info Contact Service Center
Order Qty:
Add
Find Similar Part i


Specifications
Inch/MetricMetricI.D.10 mm
Thickness [Min]Thickness [Max]
Thickness2 1/2 mmMaterialTeflon
O.D. [Min]O.D. [Max]
O.D.24 mmP Value [Max]
PV Value [Max]Temperature Range [Min]
Temperature Range [Max]V Value [Max]
I.D. ToleranceO.D. Tolerance
Thickness ToleranceActual I.D. [Min]
Actual I.D. [Max]Actual I.D.
Actual O.D. [Min]Actual O.D. [Max]
Actual O.D.  



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®