Part#: Part#: JEM-R-3
Item#: 101742925
Manufacturer: W.M. Berg Inc.
Weight: 0.009 lbs.
Product Name: Roller Bearing Cam Follower
Description: 9 mm Roller Diameter; M4X0.7 Thread; Slotted End; Needle Bearing Bearing Type
Shopping
Price: $39.44
Inventory: Available
Lead Time:  Lead Time Info Contact Service Center
Order Qty:
Add
Find Similar Part i


Specifications
Inch/MetricMetricRoller Dia.9 mm
Roller TypeStraightStud Dia.4 mm
EnclosureUnsealedThread SizeM4
Bearing TypeNeedle BearingEnd TypeSlotted
Roller Width9 mmStud TypeStandard
Boss Dia. [Min]Dynamic Thrust Load Rating
Groove CenterMaterialSteel
Radial Dynamic RatingShoulder Length
Thread Pitch0.7 mmThread TypeMetric
Threads per InchN/AClamp Torque
Clamping Dia. [Min]Clamping Dia.
Crown RadiusDynamic Capacity
Dynamic Load RatingEccentric Bushing Diameter [Min]
Eccentric Bushing Diameter [Max]Eccentric Bushing Diameter
Eccentric Bushing Length [Min]Eccentric Bushing Length [Max]
Eccentric Bushing LengthEccentricity
Endplate Dia.Endplate Extension
Fillet RadiusFlange O.D. [Max]
Flange O.D.Flange Thickness
Groove Diameter [Min]Groove Diameter [Max]
Groove DiameterGroove Width [Min]
Groove Width [Max]Groove Width
Hex SizeHousing Bore [Min]
Housing Bore [Max]Housing Bore
Housing Bore ToleranceLimiting Speed
Limiting Speed - GreaseLube Fitting Size
Lube Hole CenterLube Hole Diameter
Mounting OverhangOverall Length [Min]
Overall Length [Max]Overall Length
Point DiameterRadial Load Rating [Max]
Roller Width ToleranceShaft Diameter Tolerance Minus
Shaft Diameter Tolerance PlusStatic Capacity
Stud Diameter Tolerance [Min]Stud Diameter Tolerance [Max]
Stud Diameter Tolerance MinusStud Diameter Tolerance Plus
Stud Length5 mmThread Length [Min]
Thread LengthTrack Capacity (40 HRC)
Track Dynamic CapacityTrack Roller Dynamic Rating
Track Roller Static RatingTrack Static Capacity
Working Load  



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®