U.S. Seal Manufacturing
Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: PS-952
Item#: 101743844
Manufacturer: U.S. Seal Manufacturing
Weight: 0.188 lbs.
Product Name: Pump Seal
Description: 5/8" Shaft Dia; 1.25" Seat OD; Head Type A; Seat Type 1; Buna Pump Seal
Shopping
Price: $9.15
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
Shaft Dia. [Min]Shaft Dia. [Max]
Shaft Dia. 5/8 inSeat O.D.1 1/4 in
Head TypeASeat Type1
Elastomers MaterialBunaWasher MaterialCarbon
Metal Parts MaterialStainless SteelSeat MaterialCeramic
Spring MaterialStainless SteelPressure [Min]
Pressure [Max]Pressure75 psi
Temperature Range [Min]-40 °FTemperature Range [Max]225 °F
Manufacturer Part No.Pump Name Plate Data



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®