Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
505,939 Items
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
U.S. Seal Manufacturing
Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: PS-978
Item#: 101743846
Manufacturer: U.S. Seal Manufacturing
Weight: 0.25 lbs.
Product Name: Pump Seal
Description: 1 1/4" Shaft Dia; 1.75" Seat OD; Head Type C; Seat Type 1; Buna Pump Seal; w/Tapered Spring
Shopping
Price:
Order Qty:
Add
Find Similar Part i
Possible Substitution  


Specifications
Shaft Dia. [Min]Shaft Dia. [Max]
Shaft Dia.1 1/4 inSeat O.D.1 3/4 in
Head TypeCSeat Type1
Elastomers MaterialBunaWasher MaterialCarbon
Metal Parts MaterialStainless SteelSeat MaterialCeramic
Spring MaterialStainless SteelPressure [Min]
Pressure [Max]Pressure200 psi
Temperature Range [Min]-40 °FTemperature Range [Max]225 °F
Manufacturer Part No.185011
186680
825458-001
Kit#1-Ni-Resist
Pump Name Plate DataAll Iron-Series 1510
1515
1531 (Small Frame) Types M1 and M2



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®