U.S. Seal Manufacturing

Printer Friendly Version of Page

Item Details
Part#: Part#: PS-981
Item#: 101743847
Manufacturer: U.S. Seal Manufacturing
Weight: 0.25 lbs.
Product Name: Pump Seal
Description: 1 1/4" Shaft Dia; 1.875" Seat OD; Head Type D; Seat Type 3; Buna Pump Seal; w/o Spring Holder
Shopping
Price: $108.13
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Shaft Dia. [Min]Shaft Dia. [Max]
Shaft Dia.1 1/4 inSeat O.D.1 7/8 in
Head TypeDSeat Type3
Elastomers MaterialBunaWasher MaterialCarbon
Metal Parts MaterialBrassSeat MaterialNi-Resist
Spring MaterialStainless SteelPressure [Min]
Pressure [Max]Pressure200 psi
Temperature Range [Min]-40 °FTemperature Range [Max]225 °F
Manufacturer Part No.Pump Name Plate Data



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®