Part#: Part#: 147-T024059
Item#: 101745474
Manufacturer: Chicago Pneumatic
Product Name: 3/4" Drive Impact Wrenches
Description: 3/4" Dr. Impact Wrench; 42.0 ft3/min; ; 3/8" (NPT)
Shopping
Price: $2896.48
Inventory: Available
Lead Time:  Lead Time Info 3 - 5 Days
Order Qty:
Add
Find Similar Part i


Specifications
Air Consumption [Min]Air Consumption [Max]42 ft3/min
Air ConsumptionAir Consumption [AVERAGE]
Air Consumption @ LoadBlows/Impacts Per Minute
Bolt/Screw Size3/4 in [Max]Center to Side Distance1 25/32 in
Clutch TypeControl TypeOn/Off/Reverse
Cycle Rate [Min]Cycle Rate [Max]
Cycle RateDrive Length
Drive Size3/4 inDrive TypeMale Square
Free Speed [Min]Free Speed [Max]
Free SpeedHandle TypePistol Grip
Hose Size [Min]Hose Size
Housing MaterialInlet Size3/8 in NPT
Length [Min]Length [Max]
Length7 5/8 inManufacturer Name
Maximum TorqueNoise Level95 dBA
Pressure [Min]Pressure [Max]
PressureRetainer TypePin
Rotation Speed [Max]Rotation Speed
StyleTorque [Min]
Torque [Max]1000 ft lbTorque650 ft lb
TypeStraight Impact DriverVibration8 m/s2
Weight12 lbSocket Retention
Torque Range  

Product Information
Features
  • Suitable for high production rates such as those on production/assembly lines, where high durability is used and the tools are used frequently
  • For use in general purpose and light/medium assembly applications with intermittent use and for maintenance
  • Tool "shuts off" at a predetermined torque with the added benefits of being able to eliminate some operator influence and be used for two or more torques with the same tool


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®