Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Janitorial   
Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: JAG RH4348S
Item#: 101753366
Manufacturer: Janitorial
Weight: 17.1 lbs.
Product Name: High-Density Commercial Can Liners, Coreless Rolls, Natural Color
Description: High-Density Commercial Can Liners, Coreless Rolls, Natural Color; 8 Rolls per Case; 25 Bags per Roll
Shopping
Price: $65.70
Package Quantity: 8 Packages
Inventory: Available
Lead Time:  Lead Time Info 3 - 5 Days
Order Qty:
Add
Find Similar Part i


Specifications
Liner TypeHigh-DensityGallon Capacity56
Liner Size (in)43 x 48Bags per Roll25
ColorClearFor Model No.
GradeExtra-HeavyManufacturer NameJaguar Plastics
Micron Gauge16Mil Gauge
Thickness [Min]Thickness [Max]
Thickness  

Product Information
Features
  • Star seal bottom helps prevent leakage
  • Made from high quality blended resins for superior strength and puncture resistance
  • Much thinner than Linear Low Density (LLD) liners, but can hold the same or greater weight
  • Good tear resistance
  • Better puncture resistance and load capacity when compared to LLD liners


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®