Spherco
Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: TRL4
Item#: 101753721
Manufacturer: Spherco
Weight: 0.06 lbs.
Product Name: Left Hand Female Rod End, Precision Grade
Description: Female Rod End, Left Hand, Precision Grade, 1/4" Bore, 1/4-28 Thread, Non-Relubricatable
Shopping
Price: $18.15
Inventory: Available
Lead Time:  Lead Time Info 2 - 3 Weeks
Order Qty:
Add
Find Similar Part i
Possible Substitution  


Specifications
Bore Size [Min]Bore Size [Max]
Bore Size 1/4 inRight / Left HandLeft Hand
Lube Fittingw/o Lube FittingGradePrecision
LubricationNon-RelubricatableThread Size1/4
Ball MaterialTin Nickel Plated Carbon Steel, Case HardenedBearing TypePlain Bearing
Housing MaterialCarbon Steel, Protective Coated for Corrosion ResistanceInsert MaterialBrass
Race MaterialThread PitchN/A
Thread TypeUNFThreads per Inch28
Across Wrench Flats 3/8 inAlinabal Part #
Ball Dia. 1/2 inBall Flat Dia.0.355 in
Base Dia.0.469 inBore Size Tolerance
Center Line to Base Dimension [Min]Center Line to Base Dimension [Max]
Center Line to Base Dimension1 5/16 inCenter Line to Base Dimension Tolerance
Dynamic Load RatingHead Diameter 3/4 in
Housing Width0.281 inHousing Width Tolerance
Length Through Bore 3/8 inLength Through Bore Tolerance
LinerMisalignment [Min]
Misalignment [Max]Misalignment
Misalignment Range±8°Outer Race Material
Static Load Rating [Max]2700 lbfThread Length [Min]
Thread Length0.719 inThread Length Tolerance



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®