Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
505,939 Items
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
Spherco
Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: TRL3
Item#: 101754294
Manufacturer: Spherco
Weight: 0.03 lbs.
Product Name: Left Hand Female Rod End, Precision Grade
Description: Female Rod End, Left Hand, Precision Grade, 0.19" Bore, .190-32 Thread, Non-Relubricatable
Shopping
Price: $19.03
Inventory: Available
Lead Time:  Lead Time Info 2 - 3 Weeks
Order Qty:
Add
Find Similar Part i
Possible Substitution  


Specifications
Bore Size [Min]Bore Size [Max]
Bore Size0.19 inRight / Left HandLeft Hand
Lube Fittingw/o Lube FittingGradePrecision
LubricationNon-RelubricatableThread Size0.190
Ball MaterialTin Nickel Plated Carbon Steel, Case HardenedBearing TypePlain Bearing
Housing MaterialCarbon Steel, Protective Coated for Corrosion ResistanceInsert MaterialBrass
Race MaterialThread PitchN/A
Thread TypeUNFThreads per Inch32
Across Wrench Flats 5/16 inAlinabal Part #
Ball Dia.0.437 inBall Flat Dia.0.306 in
Base Dia. 3/8 inBore Size Tolerance
Center Line to Base Dimension [Min]Center Line to Base Dimension [Max]
Center Line to Base Dimension1 1/16 inCenter Line to Base Dimension Tolerance
Dynamic Load RatingHead Diameter 5/8 in
Housing Width 1/4 inHousing Width Tolerance
Length Through Bore 5/16 inLength Through Bore Tolerance
LinerMisalignment [Min]
Misalignment [Max]Misalignment
Misalignment Range±6 1/2°Outer Race Material
Static Load Rating [Max]1850 lbfThread Length [Min]
Thread Length0.531 inThread Length Tolerance



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®