Spherco
Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: TRL16
Item#: 101755846
Manufacturer: Spherco
Weight: 2.25 lbs.
Product Name: Left Hand Female Rod End, Precision Grade
Description: Female Rod End, Left Hand, Precision Grade, 1" Bore, 1 1/4-12 Thread, Non-Relubricatable
Shopping
Price: $158.43
Inventory: Available
Lead Time:  Lead Time Info 2 - 3 Weeks
Order Qty:
Add
Find Similar Part i
Possible Substitution  


Specifications
Bore Size [Min]Bore Size [Max]
Bore Size1 inRight / Left HandLeft Hand
Lube Fittingw/o Lube FittingGradePrecision
LubricationNon-RelubricatableThread Size1 1/4
Ball MaterialTin Nickel Plated Carbon Steel, Case HardenedBearing TypePlain Bearing
Housing MaterialCarbon Steel, Protective Coated for Corrosion ResistanceInsert MaterialBrass
Race MaterialThread PitchN/A
Thread TypeUNEFThreads per Inch12
Across Wrench Flats1 1/2 inAlinabal Part #
Ball Dia.1 7/8 inBall Flat Dia.1.269 in
Base Dia.1.688 inBore Size Tolerance
Center Line to Base Dimension [Min]Center Line to Base Dimension [Max]
Center Line to Base Dimension4 1/8 inCenter Line to Base Dimension Tolerance
Dynamic Load RatingHead Diameter2 3/4 in
Housing Width1 inHousing Width Tolerance
Length Through Bore1 3/8 inLength Through Bore Tolerance
LinerMisalignment [Min]
Misalignment [Max]Misalignment
Misalignment Range±8 1/2°Outer Race Material
Static Load Rating [Max]21000 lbfThread Length [Min]
Thread Length2.094 inThread Length Tolerance



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®