Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 89-024
Item#: 101774952
Manufacturer: Armstrong Tool
Weight: 0.25 lbs.
Product Name: Eyebolt w/Shoulder
Description: Eyebolt w/Shoulder; 7/16x14 UNC Thread Size; 1 3/32" Inside Diameter; 1 3/8" Standard Length Under Shoulder
Shopping
Price: $6.09
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
Inside Dia. [Min]Inside Dia. [Max]
Inside Dia.1 3/32 inStandard Length Under Eye
Thread Size7/16Standard Length Under Shoulder1 3/8 in
Eye Inner Dia.1 3/32 inEye Outer Size1 27/32 in
Manufacturer NameMaterialForged Carbon Steel
Maximum Load400 lb@90 °
450 lb@60 °
500 lb@45 °
1000 lb@30 °
2000 lb@0 °
Outside Dia. [Min]
Outside Dia. [Max]Outside Dia.1 27/32 in
Thread - TPI or Pitch7/16 in - 14 UNCThread TypeUNC
Threads per Inch14  



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®