Spherco
Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: TRL12N
Item#: 101793614
Manufacturer: Spherco
Weight: 0.63 lbs.
Product Name: Left Hand Female Rod End, Precision Grade
Description: Female Rod End, Left Hand, Precision Grade, 3/4" Bore, 3/4-16 Thread, Regreasable
Shopping
Price: $59.99
Inventory: Available
Lead Time:  Lead Time Info 2 - 3 Weeks
Order Qty:
Add
Find Similar Part i
Possible Substitution  


Specifications
Bore Size [Min]Bore Size [Max]
Bore Size 3/4 inRight / Left HandLeft Hand
Lube Fittingw/ Lube FittingGradePrecision
LubricationRelubricatableThread Size3/4
Ball MaterialTin Nickel Plated Carbon Steel, Case HardenedBearing TypePlain Bearing
Housing MaterialCarbon Steel, Protective Coated for Corrosion ResistanceInsert MaterialBrass
Race MaterialThread PitchN/A
Thread TypeUNFThreads per Inch16
Across Wrench Flats1 inAlinabal Part #
Ball Dia.1.312 inBall Flat Dia.0.978 in
Base Dia.1 1/8 inBore Size Tolerance
Center Line to Base Dimension [Min]Center Line to Base Dimension [Max]
Center Line to Base Dimension2 7/8 inCenter Line to Base Dimension Tolerance
Dynamic Load RatingHead Diameter1 3/4 in
Housing Width 11/16 inHousing Width Tolerance
Length Through Bore 7/8 inLength Through Bore Tolerance
LinerMisalignment [Min]
Misalignment [Max]Misalignment
Misalignment Range±7°Outer Race Material
Static Load Rating [Max]11300 lbfThread Length [Min]
Thread Length1.719 inThread Length Tolerance



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®