Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Spherco

Printer Friendly Version of Page

Item Details
Part#: Part#: TRL8YN
Item#: 101794120
Manufacturer: Spherco
Weight: 0.44 lbs.
Product Name: TR Series Three-Piece Precision Rod End
Description: Precision Rod End; 1/2-20 Left Hand Female to Right Hand Male Thread; Regreasable
Shopping
Price: $48.22
Inventory: Available
Lead Time:  Lead Time Info 2 - 3 Weeks
Order Qty:
Add
Find Similar Part i
Possible Substitution  


Specifications
Thread Size1/2Right / Left HandLeft Hand Female to Right Hand Male
GradePrecisionLubricationRelubricatable
Ball MaterialAlloy Steel, Heat Treated & Chrome PlatedBall Stud Material
Housing MaterialCarbon Steel, Protective Coated for Corrosion ResistanceInsert MaterialCarbon Steel, Protective Plated for Corrosion Resistance
Lube Fittingw/ Lube FittingMisalignment Range±25°
Race MaterialStatic Load Rating [Max]
Stud TypeIntegral Ball StudThread Length [Min]
Thread Length1.156 inThread TypeUNF
Threads per Inch20Across Wrench Flats
Alinabal Part #Ball Dia.
Ball Flat Dia.Base Dia.
Center Line to Base Dimension [Min]Center Line to Base Dimension [Max]
Center Line to Base DimensionCenter Line to Base Dimension Tolerance
Head DiameterHousing Width
Housing Width ToleranceStud Length End to Center
Stud Length to NutStud Thread Length [Min]
Thread Length Tolerance  



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®