Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
505,939 Items
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
Spherco
Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: TRL10N
Item#: 101794697
Manufacturer: Spherco
Weight: 0.43 lbs.
Product Name: Left Hand Female Rod End, Precision Grade
Description: Female Rod End, Left Hand, Precision Grade, 5/8" Bore, 5/8-18 Thread, Regreasable
Shopping
Price: $52.15
Inventory: Available
Lead Time:  Lead Time Info 2 - 3 Weeks
Order Qty:
Add
Find Similar Part i
Possible Substitution  


Specifications
Bore Size [Min]Bore Size [Max]
Bore Size 5/8 inRight / Left HandLeft Hand
Lube Fittingw/ Lube FittingGradePrecision
LubricationRelubricatableThread Size5/8
Ball MaterialTin Nickel Plated Carbon Steel, Case HardenedBearing TypePlain Bearing
Housing MaterialCarbon Steel, Protective Coated for Corrosion ResistanceInsert MaterialBrass
Race MaterialThread PitchN/A
Thread TypeUNFThreads per Inch18
Across Wrench Flats 7/8 inAlinabal Part #
Ball Dia.1 1/8 inBall Flat Dia.0.839 in
Base Dia.1 inBore Size Tolerance
Center Line to Base Dimension [Min]Center Line to Base Dimension [Max]
Center Line to Base Dimension2 1/2 inCenter Line to Base Dimension Tolerance
Dynamic Load RatingHead Diameter1 1/2 in
Housing Width 9/16 inHousing Width Tolerance
Length Through Bore 3/4 inLength Through Bore Tolerance
LinerMisalignment [Min]
Misalignment [Max]Misalignment
Misalignment Range±8°Outer Race Material
Static Load Rating [Max]8050 lbfThread Length [Min]
Thread Length1.469 inThread Length Tolerance



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®