Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
GLP Group, Inc.
Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: GLP108 755
Item#: 101797152
Manufacturer: GLP Group, Inc.
Weight: 1 lbs.
Product Name: Vernier Calipers
Description: 60"/1500 mm Vernier Calipers w/Fitted Case
Shopping
Price: $455.83
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Electronic / MechanicalSize Range
GraduationSize (text)60 in/1500 mm
AccuracyAnvil Tip Type
Base LengthBattery Life
Beam WidthBody Material
CapacityDiameter
Display ColorFinish
For Model No.Graduation(s)
Inside Jaw DepthInside Range Min - Max
Length [Min]Length [Max]
LengthLower Jaw Length
Lower Jaw TypeManufacturer Name
MaterialMeasurement Type
Measuring SystemMechanism
OutputOutside Jaw Depth
QuantityRange [Min]
Range [Max]Range
Resolution (Length)Structure
StyleThimble Finish
Thimble MechanismTip Material
TypeVernierUpper Jaw Length
Upper Jaw TypeUsed With

Product Information
Features
  • Heavy-duty
  • Ground and hardened stainless steel
  • Shipped in fitted case


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®