Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 89-009
Item#: 101805604
Manufacturer: Armstrong Tool
Weight: 1.34 lbs.
Product Name: Eye Bolt
Description: Plain Pattern
Shopping
Price: $16.95
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Inside Dia. [Min]Inside Dia. [Max]
Inside Dia.1 11/16 inStandard Length Under Eye2 1/4 in
Thread Size7/8Eye Inner Dia.1 11/16 in
Eye Outer Size3 1/4 inManufacturer Name
MaterialForged Carbon SteelMaximum Load1500 lb@90 °
1750 lb@60 °
2000 lb@45 °
2850 lb@30 °
7200 lb@0 °
Outside Dia. [Min]Outside Dia. [Max]
Outside Dia.3 1/4 inThread - TPI or Pitch7/8 in - 9 UNC
Thread TypeUNCThreads per Inch9



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®