Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 89-036
Item#: 101805606
Manufacturer: Armstrong Tool
Weight: 17.18 lbs.
Product Name: Eyebolt w/Shoulder
Description: Eyebolt w/Shoulder; 2x4.5 UNC Thread Size; 3 1/4" Inside Diameter; 4" Standard Length Under Shoulder
Shopping
Price: $136.41
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Inside Dia. [Min]Inside Dia. [Max]
Inside Dia.3 1/4 inThread Size2
Standard Length Under Shoulder4 inEye Inner Dia.3 1/4 in
Eye Outer Size6 7/8 inManufacturer Name
MaterialForged Carbon SteelMaximum Load9750 lb@90 °
11000 lb@60 °
13500 lb@45 °
18000 lb@30 °
38500 lb@0 °
Outside Dia. [Min]Outside Dia. [Max]
Outside Dia.6 7/8 inThread - TPI or Pitch2 in - 4.5 UNC
Thread TypeUNCThreads per Inch4 1/2



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®