Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
505,939 Items
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
Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 89-029
Item#: 101809147
Manufacturer: Armstrong Tool
Weight: 1.15 lbs.
Product Name: Eyebolt w/Shoulder
Description: Eyebolt w/Shoulder; 7/8x9 UNC Thread Size; 1 11/16" Inside Diameter; 2 1/4" Standard Length Under Shoulder
Shopping
Price: $16.81
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Inside Dia. [Min]Inside Dia. [Max]
Inside Dia.1 11/16 inThread Size7/8
Standard Length Under Shoulder2 1/4 inEye Inner Dia.1 11/16 in
Eye Outer Size3 1/4 inManufacturer Name
MaterialForged Carbon SteelMaximum Load1650 lb@90 °
2000 lb@60 °
2500 lb@45 °
3800 lb@30 °
7200 lb@0 °
Outside Dia. [Min]Outside Dia. [Max]
Outside Dia.3 1/4 inThread - TPI or Pitch7/8 in - 9 UNC
Thread TypeUNCThreads per Inch9



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®