Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 89-032
Item#: 101809148
Manufacturer: Armstrong Tool
Weight: 4.67 lbs.
Product Name: Eyebolt w/Shoulder
Description: Eyebolt w/Shoulder; 1 1/4x7 UNC Thread Size; 2 3/16" Inside Diameter; 3" Standard Length Under Shoulder
Shopping
Price: $44.62
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Inside Dia. [Min]Inside Dia. [Max]
Inside Dia.2 3/16 inThread Size1 1/4
Standard Length Under Shoulder3 inEye Inner Dia.2 3/16 in
Eye Outer Size4 7/16 inManufacturer Name
MaterialForged Carbon SteelMaximum Load3700 lb@90 °
4200 lb@60 °
5200 lb@45 °
7000 lb@30 °
15000 lb@0 °
Outside Dia. [Min]Outside Dia. [Max]
Outside Dia.4 7/16 inThread - TPI or Pitch1 1/4 in - 7 UNC
Thread TypeUNCThreads per Inch7



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®