Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 89-030
Item#: 101809149
Manufacturer: Armstrong Tool
Weight: 2.4 lbs.
Product Name: Eyebolt w/Shoulder
Description: Eyebolt w/Shoulder; 1x8 UNC Thread Size; 1 13/16" Inside Diameter; 2 1/2" Standard Length Under Shoulder
Shopping
Price: $22.98
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Inside Dia. [Min]Inside Dia. [Max]
Inside Dia.1 13/16 inStandard Length Under Eye
Thread Size1Standard Length Under Shoulder2 1/2 in
Eye Inner Dia.1 13/16 inEye Outer Size3 9/16 in
Manufacturer NameMaterialForged Carbon Steel
Maximum Load2400 lb@90 °
2800 lb@60 °
3600 lb@45 °
5000 lb@30 °
9500 lb@0 °
Outside Dia. [Min]
Outside Dia. [Max]Outside Dia.3 9/16 in
Thread - TPI or Pitch1 in - 8 UNCThread TypeUNC
Threads per Inch8  



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®